Shop All Dollies
Zoro Select
General Purpose Dolly, 16x16, Carpeted
Mfr # 48J067
Zoro # G5244251
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Load Capacity 1000 lb
- Platform Length 16 in
- Deck LxWxH 16 1/4 in x 16 1/8 in x 5 3/8 in
- Platform Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J067
- Zoro # G5244251
- UPC # 190735499801
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 16 in |
Deck LxWxH | 16 1/4 in x 16 1/8 in x 5 3/8 in |
Platform Width | 16 in |
Platform Height | 5 1/4 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
Overall Length | 16 1/8 in |
Overall Width | 16 1/8 in |
Center Opening LxW | 7 in x 9 1/2 in |
Center Opening Width | 9 1/2 in |
Deck Width | 16 1/8 in |
Center Opening Length | 7 in |
Deck Length | 16 1/4 in |
Overall Height | 5 3/8 in |
Overall LxWxH | 16 1/8 in x 16 1/8 in x 5 3/8 in |
Deck Height | 5 3/8 in |
Caster Width | 1 1/4 in |
Description
Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 16 1/4 in, Deck Width 16 1/8 in, Deck Height 5 3/8 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 7 in, Center Opening Width 9 1/2 in, Color Brown, End Style Raised, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 150 ft x 1-1/2 In, 5700 lb. (N15150BK)
- ZORO SELECT Plate Caster, Rigid, Light-Medium Duty (426A76)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7110-1)
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7991094)
- ZORO SELECT Adjustable Dolly, Black, 18" Platform L (STF-1830MDAM)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J079)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF58)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J070)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Red (35YM02)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J066)
- Zoro Select Dollies