Shop All Dollies
Zoro Select
General Purpose Dolly, 1600 lb.
Mfr # 2TUN1
Zoro # G1986424
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 1,600 lb
- Assembled No
- Platform Length 36 in
- Deck LxWxH 36 in x 24 in x 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TUN1
- Zoro # G1986424
- UPC # 190735452394
- Country of Origin Taiwan, Province of China
- Category Dollies
Dimensions
Platform Length | 36 in |
Deck LxWxH | 36 in x 24 in x 5 1/2 in |
Platform Height | 5 3/8 in |
Caster Wheel Width | 1 1/2 in |
Platform Width | 24 in |
Caster Wheel Dia. | 4 in |
Overall Length | 37 1/2 in |
Overall Width | 24 in |
Overall Height | 5 5/8 in |
Deck Width | 24 in |
Deck Length | 36 in |
Deck Height | 5 1/2 in |
Caster Mounting Plate Size | 3 3/4 in x 2 3/4 in |
Overall LxWxH | 37 1/2 in x 24 in x 5 5/8 in |
Caster Width | 1 1/2 in |
Description
Solid-Deck Steel General Purpose Dolly, Load Capacity 1,600 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 5 1/2 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- FLEMING SUPPLY Fleming Supply 24" Bungee Cords 10 Pack (659951BUC)
- WARWOOD TOOL 26 Manhole Cover Lifter Bar (45440)
- ZORO SELECT Genrl Purps Dolly, 1000lb, 24x16x5-1/4 In. (3JJG1)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue (35YM03)
- ZORO SELECT Movers Dolly, 900 lb. (8NE83)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- ZORO SELECT Adjustable Dolly, 880 lb. (2TUR2)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 32x18 (48J096)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-9)
- Zoro Select Dollies