Shop All Dollies
Zoro Select
General Purpose Dolly, 1000 lb.
Mfr # 4UAX5
Zoro # G1642724
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Load Capacity 1,000 lb
- Platform Length 16 in
- Deck LxWxH 16 1/4 in x 16 1/8 in x 4 3/8 in
- Caster Wheel Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UAX5
- Zoro # G1642724
- UPC # 733351030081
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 16 in |
Deck LxWxH | 16 1/4 in x 16 1/8 in x 4 3/8 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 4 9/16 in |
Platform Width | 16 in |
Overall Length | 16 1/8 in |
Overall Width | 16 1/8 in |
Deck Height | 4 3/8 in |
Overall Height | 6 in |
Overall LxWxH | 16 1/8 in x 16 1/8 in x 6 in |
Center Opening Length | 19 3/4 in |
Deck Width | 16 1/8 in |
Deck Length | 16 1/4 in |
Caster Width | 1 1/4 in |
Description
Solid-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 16 1/4 in, Deck Width 16 1/8 in, Deck Height 4 3/8 in, Deck Material Wood, Deck Surface Smooth, Deck Style Solid, Center Opening Length 19 3/4 in, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- ERICKSON 30" Standard Bungey Cord (06648)
- LIFT-ALL Liftall 602Mhx10 10Ft 550 Lb Mini-Ratchet, 550 lb. Load Capacity, 10 ft Hoist Lift (602MHX5)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x15, Steel (48J120)
- ZORO SELECT Movers Dolly, 1000lb, 36x24x4-3/8 In. (9GKA3)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J079)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- FLEMING SUPPLY Fleming Supply Portable Moving Dolly Rolling Square Cart with Wheels for Appliances and Furniture (239370AJX)
- Zoro Select Dollies