Shop All Bolt Hole Casters
Zoro Select
General Purpose Bolt-Hole Caster, 4
Mfr # LER-POEV 100KA-SB
Zoro # G4561810
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Stem Type Hollow Kingpin
- Caster Product Group Swivel Caster
- Tread Shape Standard
- Wheel Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LER-POEV 100KA-SB
- Zoro # G4561810
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Width | 1-1/2 in |
Wheel Dia. | 4 in |
Mounting Height | 7 11/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 4-15/16 in |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 3-3/4 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Precision Ball, 7 11/16 in Mounting Height, 4 in Wheel Dia., 1 1/2 in Wheel Width, Nylon Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 5/16"" (T9401524)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- WELLINGTON CORDAGE Wellington 10164 Rope, 3/8 in Dia, 125 ft L, Nylon, White (5221244)
- DUTTON-LAINSON Spout (301164)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 4 in, 242 lb, Gry (LKRXA-TPA 101G-FI)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 240 lb, Gry (LKRXA-TPA 101KFD)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- ZORO SELECT Bolt Hole Caster, 6-1/4" Wheel dia. (LER-POEV 160KA)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- Zoro Select Casters