Shop All Bolt Hole Casters
Zoro Select
General Purpose Bolt-Hole Caster, 3-1/16
Mfr # LER-PO 80R
Zoro # G4549822
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Stem Type Hollow Kingpin
- Caster Product Group Swivel Caster
- Tread Shape Standard
- Wheel Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LER-PO 80R
- Zoro # G4549822
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Width | 1 1/4 in |
Wheel Dia. | 3 1/16 in |
Mounting Height | 4 in |
Mounting Bolt Dia. | 1/2 in |
Bolt Hole Dia. | 1/2 in |
Overall Height | 4 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Roller, 4 in Mounting Height, 3 1/16 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (5YGF5)
- COFFING HOISTS Coffing Chain Stop Kit, 1/4 In (75JG7K)
- ZORO SELECT Wire Cart, 3 Shelf, 48x18x39, Chrome (2HDD9)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 60x24x67 In. (3TPC7)
- ZORO SELECT Kingpin Swivl Caster, Nylon, 3 in., 165 lb. (LRA-POA 75G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 264 lb. (LKRXA-TPA 126KFD-FI)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 3-1/8 in., 300 lb. (LER-POEV 80R-FI-SB)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Gry (LMDA-TPA 50KF)
- ZORO SELECT Dul Whl Cstr, Swl, Trm Rbbr, 3 in, 220 lb, Gy (LMDA-TPA 75G)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- Zoro Select Casters