Shop All Dollies
Zoro Select
Gen Purpose Dolly, 1000 lb., 30x18x4-3/8
Mfr # 9TAP0
Zoro # G7318324
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White
- Load Capacity 1,000 lb
- Platform Length 30 in
- Deck LxWxH 30 in x 18 in x 5 in
- Caster Wheel Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9TAP0
- Zoro # G7318324
- UPC # 190735903087
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 30 in |
Deck LxWxH | 30 in x 18 in x 5 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
Platform Width | 18 in |
Platform Height | 4 3/8 in |
Overall Length | 30 in |
Overall Width | 18 in |
Deck Length | 30 in |
Center Opening Length | 18 in |
Overall Height | 4 in |
Deck Width | 18 in |
Deck Height | 5 in |
Center Opening LxW | 18 in x 11 1/2 in |
Center Opening Width | 11 1/2 in |
Overall LxWxH | 30 in x 18 in x 4 in |
Caster Width | 1 1/4 in |
Description
Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 5 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 18 in, Center Opening Width 11 1/2 in, Color Red, White, End Style Raised, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 14' - Domestic (SW1-12-14-D)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- BAUER LADDER 8 ft Fiberglass Stepladder (30808)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410895)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- ZORO SELECT General Purpose Dolly, 24x16, Hardwood (48J062)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J079)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- ZORO SELECT Adjustable Dolly, Black, 12" Platform L (STF-1218MDAM)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF58)
- PROSOURCE Dolly Furn Poly 19.5X14.5In (PFD-1914)
- Zoro Select Dollies