Shop All Ropes
Zoro Select
Gen. Purp. Utility Rope, 1/2"Dia.x100'L
Mfr # 330160-NAT-00100-60016
Zoro # G4077220
original price:
$27.29
5% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Manila
- Rope Strand Count 3
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 330160-NAT-00100-60016
- Zoro # G4077220
- Country of Origin Philippines
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 100 ft |
Rope Diameter | 1/2 in |
Overall Length | 100 ft |
Diameter | 1/2 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 2,142 lbf, Working Load Limit 475 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 100 ft, Core Material Manila, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Coil, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Replacement Chrome Base with Casters for 100 Series Carts (100C)
- BULLDOG WINCH 3ft Hand Control Plug Extension (20062)
- DURHAM MFG Tub Rack, 1400 lb., 36 In.D (TBR-303672-12-5PO-95)
- CHECKERS 11 in. x 6 in. x 8 in. Wheel Chock in Black (RC815-U)
- ZORO SELECT Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL (12U277)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL57)
- ZORO SELECT Rope, 600ft, Yllw, 1220lb., Polyprpylne (350320-YEL-00600-R0305)
- ZORO SELECT Rope, 300ft, Blk/Yllw, 2600lb., Polyprpylne (340483-00300-115)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Parachute Cord, 50 ft. L, Black, Nylon (NPC5503250B)
- ALL GEAR Round Braid Ppl Rope, 3/16In dia., 100ft L (AGUH316100)
- Zoro Select Ropes