Shop All Liquid Level Gauges
Zoro Select
Gauge, Level/Temp, 5 In
Mfr # 24W710
Zoro # G4974094
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic Reservoir Mount
- Construction Crystal Clear Glass Sights Compatible with All Hydraulic Fluids/Minerals and Petroleum Based Fluids, Die Casted and Painted Aluminum Body , Level Gauges with Maximum Visibility
- Fitting Threads 1/2-20 UNF
- Max. Working Pressure (PSI) 15
- Threads 1/2-20 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24W710
- Zoro # G4974094
- UPC # 190735436813
- Country of Origin India
- Category Liquid Level Gauges
Dimensions
For Container Depth | 5 in |
Pipe Size | 1/2 in |
Details
Type | Hydraulic Reservoir Mount |
Construction | Crystal Clear Glass Sights Compatible with All Hydraulic Fluids/Minerals and Petroleum Based Fluids, Die Casted and Painted Aluminum Body , Level Gauges with Maximum Visibility |
Fitting Threads | 1/2-20 UNF |
Item | Mounting Center Level Gauge 5" |
Max. Working Pressure (PSI) | 15 |
Threads | 1/2-20 UNF |
Max. Temp. (F) | 200 Degrees F |
Thread Type | UNF |
Housing Material | Aluminum |
Features | Maximum Visibility |
For Liquid Type | All Hydraulic Fluids/Minerals and Petroleum Based Fluids |
Maximum Temperature | 200 Degrees F |
Maximum Operating Pressure | 15 psi |
Units of Measurement | Inches |
Window Material | Glass |
Description
Mounting Center Level Gauge 5 In., For Container Depth 5 in, For Liquid Type All Hydraulic Fluids/Minerals and Petroleum Based Fluids, Pipe Size 1/2 in, Features Maximum Visibility, Housing Material Aluminum, Maximum Operating Pressure 15 psi, Maximum Temperature 200 Degrees F, Thread Type UNF, Units of Measurement Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Adjustable Height Garment Rack, 36 in W x 18 in D x 73 in H (GAR-01120)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (UY1228-1A-HG)
- ZORO SELECT Gauge, Level/Temp, 10 In (24W711)
- ZORO SELECT Gauge, Drum Level (272005)
- ZORO SELECT 44 in L Drum Gauge Stick for 55 gal Drum, Hardwood, 5/8 in W, 1 gal Increment Marks (GP55-PLAIN)
- KRUEGER Therma Level Gauge, Tank 55" D, 2" NPT (H-2-55)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- HUSKY Black Knight Liquid Level Gauge (007600)
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- Zoro Select Liquid Level Gauges