Shop All Liquid Level Gauges
Zoro Select
Gauge, Drum Level
Mfr # 272005
Zoro # G3328141
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in NPT
- Housing Material Plated Steel
- Window Material Glass
- For Container Type Drums
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 272005
- Zoro # G3328141
- UPC # 678655635641
- Country of Origin Taiwan, Province of China
- Category Liquid Level Gauges
Dimensions
Connection Size | 3/4 in NPT |
Pipe Size | 3/4 in |
Details
Item | Drum Level Gauge |
Housing Material | Plated Steel |
Window Material | Glass |
For Container Type | Drums |
Seal Material | Nitrile Rubber |
Container Compatibility | Drums |
For Container Style | For Drums |
Thread Gender | Female |
Thread Type | NPT |
Mounting Orientation | Vertical |
Features | Accepts Standard 0.75 in NPT Faucet, Economical Way to Gauge Drum Content |
Units of Measurement | Inches |
Description
Drum Level Gauge, For Container Type Drums, Pipe Size 3/4 in, Features Accepts Standard 0.75 in NPT Faucet, Economical Way to Gauge Drum Content, Housing Material Plated Steel, Mounting Orientation Vertical, Seal Material Nitrile Rubber, Thread Gender Female, Thread Type NPT, Units of Measurement Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cutting Wheel, PK10 (S75015)
- TENNSCO Rear Sway Brace, Steel, 14 ga., Sand, PK2 (SRSB-36L)
- JARKE Stacking U Rack, 10,000 lb., 25-1/2 In. W (ULD-10)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- ZORO SELECT 44 in L Drum Gauge Stick for 55 gal Drum, Hardwood, 5/8 in W, 1 gal Increment Marks (GP55-PLAIN)
- ZORO SELECT Gauge, Level/Temp, 10 In (24W711)
- MACROMATIC Liquid Level Relay (LCP2G250-G)
- KRUEGER Therma Level Gauge, Tank 23" D, 2" NPT (H-2-23)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2" NPT, ALLSS (B-55-2-ALLSS)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- Zoro Select Drums & Accessories