Shop All Pressure Gauges
Zoro Select
Gauge, 2-1/2 In Dia, High Side, Red, 500 psi
Mfr # 4CFD2
Zoro # G1440083
original price:
$4.89
10% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/8 in (M)NPT
- For Use With R12/R22/R502 Refrigerants
- Color Red
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4CFD2
- Zoro # G1440083
- UPC # 190735501566
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in (M)NPT |
Diameter | 2 1/2 in |
Details
Item | Replacement High Side Pressure Gauge |
For Use With | R12/R22/R502 Refrigerants |
Color | Red |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Gauge Type | Dry |
Working Pressure | 500 psi |
Gauge Accuracy | +/-3-2-3% |
Description
Replacement High Side Pressure Gauge, Diameter 2 1/2 in, Working Pressure 500 psi, Connection Size 1/8 in (M)NPT, Color Red, Gauge Type Dry, Gauge Accuracy +/-3-2-3 Percent, For Use With R12/R22/R502 Refrigerants, Application Replacement Manifold Gauge for Manifold Gauge Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Penetration Probe, -50 to 1000 Deg F (TP882)
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- WINTERS Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Black (PEM1421-CD)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3251)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV3)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Steel, Black (4CEY4)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT5)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (4CFA8)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT8)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ4)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8122N Low Pr Gage H20Kpa (LPG5-D8122N)
- Zoro Select Pressure Gauges