Shop All Valve Lockout Devices
Zoro Select
Gate Valve Lockout, 3 Max. Padlocks
Mfr # 45MZ60
Zoro # G1875469
original price:
$42.99
5% off
new price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 10 in to 13 in
- Maximum Number of Padlocks 3
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polyurethane
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ60
- Zoro # G1875469
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 10 in to 13 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
For Minimum Hand Wheel Diameter | 10 in |
Overall Width | 14 in |
Overall Height | 14 in |
For Maximum Hand Wheel Diameter | 13 in |
Outside Diameter | 14.49 in |
Overall Length | 14 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 3 |
Lockout Material | Polyurethane |
Lockout Color | Red |
For Use With | Gate Valves |
Valve Lockout Type | Hinged |
For Handle Type | Hand Wheel |
Temp. Range | 20 Degrees to 200 Degrees F |
Standards | OSHA 1910.147 |
Legend | Danger Do Not Remove |
Includes | Labels |
Language | English |
Header | Danger |
For Maximum Handle Thickness | 2.33 in |
Minimum Temperature | -20 Degrees F |
Maximum Temperature | 200 Degrees F |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 13 in, For Maximum Handle Thickness 2.33 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 10 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 3, Outside Diameter 14.49 in, Header Danger, Includes Labels, Language English, Legend Danger Do Not Remove, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Roll Down Hip Waders, Mens, Size 9, PR (8605500)
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (PIC-ERD-KR-10mm)
- CONDOR Sweatband, Blue, Cellulose, Universal, PK100 (33TZ14)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 2XL (LUX-SSETPBK-Y2X)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, 1 Max. Padlocks (45MZ86)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- BRADY Gate Valve Lockout, Red, Plastic, 3" H (148648)
- Zoro Select Lockout Tagout