Shop All Valve Lockout Devices
Zoro Select
Gate Valve Lockout, 3 Max. Padlocks
Mfr # 45MZ60
Zoro # G1011751
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 10 in to 13 in
- Maximum Number of Padlocks 3
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polyurethane
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45MZ60
- Zoro # G1011751
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 10 in to 13 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
For Minimum Hand Wheel Diameter | 10 in |
Overall Width | 14 in |
For Maximum Hand Wheel Diameter | 13 in |
Outside Diameter | 14.49 in |
Overall Height | 14 in |
Overall Length | 14 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 3 |
Lockout Material | Polyurethane |
Lockout Color | Red |
For Use With | Gate Valves |
Valve Lockout Type | Hinged |
For Handle Type | Hand Wheel |
Temp. Range | 20 Degrees to 200 Degrees F |
Standards | OSHA 1910.147 |
Legend | Danger Do Not Remove |
Language | English |
Header | Danger |
Minimum Temperature | -20 Degrees F |
For Maximum Handle Thickness | 2.33 in |
Maximum Temperature | 200 Degrees F |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 13 in, For Maximum Handle Thickness 2.33 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 10 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 3, Outside Diameter 14.49 in, Header Danger, Language English, Legend Danger Do Not Remove, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 2XL (61650)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- THOROGOOD SHOES Oxford Shoes, Men, 13XW, 2inH, Leather, PR (834-6041)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (480J28)
- ZORO SELECT Ball Valve Lockout, 1 Max. Padlocks (45MZ86)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in (45MZ87)
- ZORO SELECT Gate Valve Lockout, Red, Polyurethane (45MZ59)
- ZORO SELECT Ball Valve Lockout, Fits Sz 2in. to 8in. (45MZ63)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- Zoro Select Valve Lockout Devices