Shop All Gate Valves
Zoro Select
Gate Valve, Class 200, 1 In, 316 SS
Mfr # 4VMW8
Zoro # G2392783
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket
- Body Material 316 Stainless Steel
- Stem Material 316 Stainless Steel
- Max. Water Pressure - CWP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4VMW8
- Zoro # G2392783
- UPC # 190735521120
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length | 2 14/25 in |
Overall Length | 2.56 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Handle Diameter | 3.15 in |
Connection Size - Side 1 | 1 in |
Handle Height | 4.33 in |
Description
Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 15 psi, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material PTFE, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Water Metering, Chrome plated (404-VE2805-665ABCP)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- ZORO SELECT Gate Valve, Brass, 3/4 In, Brass (6TWJ9)
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS (4VMX2)
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS (4VMW5)
- ZORO SELECT Gate Valve, Brass, 1 In, Brass (6TWK0)
- ZORO SELECT Gate Valve, Brass, 1-1/2 In, Brass (6TWK2)
- ZORO SELECT Gate Valve, Brass, 2 In, Brass (6TWK3)
- SHARPE VALVES Gate Valve, Class 800, 2 In., Socket Weld (4371003520)
- Zoro Select Gate Valves