Shop All Gate Valves
Zoro Select
Gate Valve, Brass, 1-1/2 In, Brass
Mfr # 6TWK2
Zoro # G3747405
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Brass
- Inlet to Outlet Length 2 14/25 in
- Max. Water Pressure - CWP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6TWK2
- Zoro # G3747405
- UPC # 190735544303
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 2 14/25 in |
Pipe Size - Valves | 1 1/2" |
Overall Length | 2.56 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Height | 4.92 in |
Handle Diameter | 2.91 in |
Description
Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Brass, Seat Material Brass, Seal Material Cellulose Fiber, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ ROUTE Routing System, 10" H, 9" L, 6 Channels (R02-06)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250EG)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-387)
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- ZORO SELECT Gate Valve, Class 200, 1/2 In, 316 SS (4VMV9)
- ZORO SELECT Gate Valve, Class 200, 1 In, 316 SS (4VMW8)
- ZORO SELECT Gate Valve, Brass, 2 In, Brass (6TWK3)
- ZORO SELECT Gate Valve, Brass, 3/4 In, Brass (6TWJ9)
- ZORO SELECT Gate Valve, Class 200, 1-1/2 In, 316 SS (4VMW4)
- ZORO SELECT Gate Valve, Brass, 1/2 In, Brass (6TWJ8)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- Zoro Select Valves