Shop All Fencing Hardware
Zoro Select
Gate Frame Hinge, Steel, 9 Ga., 1-5/8 In.
Mfr # 4LVH3
Zoro # G1754146
original price:
$2.78
28% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits 1-5/8 in dia
- Gauge 9 ga
- Finish Galvanized
- Includes (2) Bolt Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVH3
- Zoro # G1754146
- UPC # 190735514429
- Country of Origin China
- Category Fencing Hardware
Dimensions
Compatible Diameter | 1 5/8 in diameter |
Details
Item | Gate Frame Hinge |
Material | Steel |
Fits | 1-5/8 in dia |
Gauge | 9 ga |
Finish | Galvanized |
Includes | (2) Bolt Holes |
Product Type | Gate Frame Hinge |
Description
Gate Frame Hinge, Product Type Gate Frame Hinge, Material Steel, Compatible Diameter 1 5/8 in diameter, Gauge 9 ga, Includes (2) Bolt Holes, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 432687 24" Radius Corner Manual Step - Triple, 7" Rise (432687)
- DB ELECTRICAL New Starter For Mahindra 3325, 3505, 3525, 3825, 4005 005558084R91 7700868B91 (410-30017)
- STENS New Wheel Bolt For Mtd 938-0144, 738-0144, Murray 22996, Priced Per Pack, Sold Per Pack (235-052)
- ILB GOLD Replacement For Power Wheels, X6645 Jeep Hurricane Motor Gearbox Assembly (X6645 JEEP HURRICANE MOTOR GEARBOX ASSEMBLY)
- ZORO SELECT Smooth Wire, Steel, 390 ft. (4LVP7)
- ZORO SELECT Post Hinge, Steel, 2-3/8 In Dia. (4LVH4)
- ZORO SELECT Post Cap, Green, 2" dia., PK10 (1007G)
- ZORO SELECT Post Cap, Aluminum, 2-3/8 In Dia. (4LVJ3)
- ZORO SELECT Eye Top, Aluminum, 1-5/8 In Dia. (4LVJ1)
- ZORO SELECT Brace Band, Steel, 2-3/8 In Dia. (4LVH9)
- DARE Fence Wire Splice (DP3-4/10)
- Zoro Select Fencing Hardware