Shop All Stem Casters
Zoro Select
Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck
Mfr # F1RN03052S001
Zoro # G4809131
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 13/16 in
- Load Rating 125 lb
- Load Rating Range Light
- Wheel/Tread Material Rubber
- Stem Length No Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F1RN03052S001
- Zoro # G4809131
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Stem Length | No Stem |
Wheel Dia. | 3 in |
Overall Height | 3 9/16 in |
Mounting Bolt Dia. | 5/16 in |
Stem Dia. | No Stem |
Plate Size | 1" x 4" |
Description
Gate Caster, 125 lb Load Rating, Light Load Rating Range, 3 in Wheel Dia., 13/16 in Wheel Width, 3 9/16 in Overall Height, B Mounting Plate Bolt Hole Pattern, 2-1/4 in Inside Bolt Hole Spacing, 2-1/4 in x 2-1/4 in Outside Bolt Hole Spacing, No Non-Marking
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Chain, 1.5 Tons, 20 ft. (GGS_48375)
- RUBBERMAID COMMERCIAL Caster, Stem (GRFG3424L60000)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T36010)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET48)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H09)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG1)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (20TM13)
- ZORO SELECT Swivel Stem Caster, Phenolic, 3 in., 350 lb (20TM59)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 110 lb. (1G007)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- Zoro Select Casters