Shop All Fencing Hardware
Zoro Select
Gate Corner, Galv. Steel, Fits 1-5/8 In.
Mfr # 4LVG9
Zoro # G2256012
original price:
$13.09
22% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits 1-5/8 in dia
- Gauge 9 ga
- Finish Galvanized
- Includes (4) 0.4 in Diameter Bolt Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVG9
- Zoro # G2256012
- UPC # 190735514399
- Country of Origin China
- Category Fencing Hardware
Dimensions
Compatible Diameter | 1 5/8 in diameter |
Details
Item | Gate Corner |
Material | Steel |
Fits | 1-5/8 in dia |
Gauge | 9 ga |
Finish | Galvanized |
Includes | (4) 0.4 in Diameter Bolt Holes |
Product Type | Gate Corner |
Description
Gate Corner, Product Type Gate Corner, Material Steel, Compatible Diameter 1 5/8 in diameter, Gauge 9 ga, Includes (4) 0.4 in Diameter Bolt Holes, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupling Plug, 3/8 (M) x 22mm (1MDL8)
- LILLY MILLER Alaska Organic Liquid All Purpose Plant Food 1 gal (100099249)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Green Polypropylene Handle (69812)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR767)
- ZORO SELECT Rail End Cup, Aluminum, 1-5/8 In Dia. (4LVJ5)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- ZORO SELECT Post Cap, White, 2" dia., PK10 (1007W)
- ZORO SELECT Smooth Wire, Steel, 390 ft. (4LVP7)
- ZORO SELECT Barbed Wire Line Arm, Galv Steel, 1-5/8 In (4LVH8)
- ZORO SELECT Post Hinge, Steel, 2-3/8 In Dia. (4LVH4)
- WORENS FENCE ENERGIZER 100ACRE (DE400)
- Zoro Select Fencing Hardware