Shop All Fencing Hardware
Zoro Select
Gate Clip, Steel, Fits 1-3/8 In Dia.
Mfr # 4LVG8
Zoro # G2091232
original price:
$1.02
32% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits 1-3/8 in dia
- Gauge 12 ga
- Finish Galvanized
- Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVG8
- Zoro # G2091232
- UPC # 190735514382
- Country of Origin China
- Category Fencing Hardware
Dimensions
Dia. | 1-3/8" |
Compatible Diameter | 1 3/8 in diameter |
Details
Item | Gate Clip |
Material | Steel |
Fits | 1-3/8 in dia |
Gauge | 12 ga |
Finish | Galvanized |
Product Type | Gate Clip |
Description
Gate Clip, Product Type Gate Clip, Material Steel, Compatible Diameter 1 3/8 in diameter, Gauge 12 ga, Includes Not Applicable, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-32)
- CAMCO CAMCO ROOF VENT COVER XLT, BLACK (40456)
- STENS Engine Maintenance Kit 785-652 For Honda Gx240 & Gx270 (785-652)
- ZORO SELECT Post Cap, Aluminum, 2-3/8 In Dia. (4LVJ3)
- ZORO SELECT Gate Elbow, Aluminum, Fits 1-3/8 In. Dia. (4LVH1)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- ZORO SELECT Gate Corner, Galv. Steel, Fits 1-5/8 In. (4LVG9)
- ZORO SELECT Chain Link Ties, Aluminum, 8-1/4 InH, PK100 (4LVH6)
- ZORO SELECT Post Cap, Green, 2" dia., PK10 (1007G)
- GALLAGHER S12 Solar-Powered Fence Energizer 4 mi. Black (G349414)
- Zoro Select Fencing Hardware