Shop All Plate Casters
Zoro Select
Gate Caster, Rubber, 8 in., 210 lb.
Mfr # 22W969
Zoro # G5293407
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber
- Load Rating 210 lb
- Load Rating Range 0 to 299 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22W969
- Zoro # G5293407
- UPC # 190735902752
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 17 15/16 in |
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Stem Dia. | No Stem |
Plate Size | 5-1/2" x 3-3/4" |
Stem Length | 8-3/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 5-1/2 in x 3-3/4 in |
Description
Side-Mount Caster, 210 lb Load Rating, 0 to 299 lb Load Rating Range, 8 in Wheel Dia., 2 1/2 in Wheel Width, 17 15/16 in Overall Height, Wheel Bearing Type Precision Ball, K Mounting Plate Bolt Hole Pattern, Mounting Plate Size 5-1/2 in x 3-3/4 in, 1-31/32 in x 2-3/16 in Inside Bolt Hole Spacing, 1-31/32 in x 2-3/4 in Outside Bolt Hole Spacing, No Non-Marking, 2 17/32 in Maximum Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-13)
- CROSBY S-319AN Standard Shank Hook, 3 ton Load, Steel Alloy (1028732)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R55)
- GLOBAL INDUSTRIAL Office Work Positioner Lift Truck, Battery Powered, 220 Lb. Capacity (988927)
- ZORO SELECT Plate Caster, Swivel, Rubber, 2 in., 110 lb. (TSED 050 RN0D B)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in, 1000 lb, Blk (1NVP4)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (P21SX-HNG040R-14-001)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 4100 lb (P27R-D080R-16)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-EL)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 260 lb (P14S-RP050K-12-TB)
- Zoro Select Casters