Shop All Plate Casters
Zoro Select
Gate Caster, Rubber, 2 in., 100 lb.
Mfr # 32J780
Zoro # G4808623
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Wheel Width 7/8 in
- Caster Wheel/Tread Material Rubber
- Load Rating 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J780
- Zoro # G4808623
- UPC # 190735901465
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 7/8 in |
Overall Height | 9 15/16 in |
Wheel Dia. | 2 in |
Stem Length | No Stem |
Stem Dia. | No Stem |
Plate Size | 2" x 5-1/4" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 5-3/8 in x 2 in |
Description
Side-Mount Caster, 100 lb Load Rating, 0 to 299 lb Load Rating Range, 2 in Wheel Dia., 7/8 in Wheel Width, 9 15/16 in Overall Height, Wheel Bearing Type Delrin, I Mounting Plate Bolt Hole Pattern, Mounting Plate Size 5-3/8 in x 2 in, 1-1/4 in x 3 in Inside Bolt Hole Spacing, 1-1/4 in x 3 in Outside Bolt Hole Spacing, No Non-Marking, 1 11/16 in Maximum Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E10B4C1P6)
- COSCO 47.6 in. H X 16.81 in. W X 2.91 in. D 225 lb. capacity 3 step Steel Folding Step Stool (11-448-WHG2)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (802-0963)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- ZORO SELECT Rgd Plate Caster, Polyurthan, 4 in., 750 lb (1NUY3)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 2420 lb, A (TSH200PT15T24)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/8 in., 1540 lb. (LH-GSPO 80K-ST)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 8 in, 900 lb, Blu (1ULF2)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 325 lb. (400K30)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-84)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H933)
- Zoro Select Plate Casters