Shop All Toilet Repair Parts
Zoro Select
Gasket, Wax Ring
Mfr # 22UR70
Zoro # G5313357
original price:
$2.15
7% off
new price: $1.99
/ea
Sold in multiples of 2 for $3.98
$3.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Petroleum Wax
- Type Wax Ring
- Size 3 in to 4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UR70
- Zoro # G5313357
- UPC # 190735428801
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3 in to 4 in |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Petroleum Wax |
Type | Wax Ring |
Color | Yellow |
Material of Construction | Petroleum Wax |
Color/Finish | Yellow |
Standards | Federal Specification TT-P-1536A |
For Use With | 3" and 4" Waste Lines |
Includes | Polyethylene Sleeve |
Sub-Category | Hardware and Gaskets |
Item | Wax Ring |
Accessory Type | Wax Ring |
Description
Wax Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- MOEN Mason Towel Ring Old World Bronze (YB8086OWB)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- SIOUX CHIEF SADDLE TEE PVC 3X2"" (891-0312P)
- ZORO SELECT Tank Cover, Plastic, White (40271)
- ZORO SELECT Bolt Set, Toilet, 1/4 x 2-1/4In (22UR78)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- ZORO SELECT Ballcock, Plastic, White (40203)
- ZORO SELECT Tank Lever, Brass, Yellow (40066)
- ZORO SELECT Fill Valve w/Flapper, Anti-Siphon (22UR85)
- JONES STEPHENS S Shower Arm With Flange 6 In Rise (S01110)
- Zoro Select Toilet Repair Parts