Shop All Flange & Ring Gaskets
Zoro Select
Gasket, SVGMS300
Mfr # SVGMS300
Zoro # G600829862
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM Rubber
- Color Black
- Product Type Gasket
- Outlet Diameter 3 in
- Standards ASTM C564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SVGMS300
- Zoro # G600829862
- UPC # 810074084338
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outlet Diameter | 3 in |
Width | 3 in |
Depth | 3 in |
Size | 3 in |
Height | 3 in |
Height (In.) | 3 in |
Pipe Dia. - Drains | 3 in |
Fits Pipe Size | 3 in |
Details
Material of Construction | EPDM Rubber |
Color | Black |
Item | Gasket |
Product Type | Gasket |
Standards | ASTM C564 |
Color - Drains | Black |
Sub-Category | Coupling |
For Use With | 3" Cast Iron Pipe |
Finish | Rubber |
Ligature Resistant | No |
Material of Construction - Drains | Rubber |
Connection | Slip |
Connection - Drains | Slip |
Connection Type | Slip |
Material | Rubber |
Description
Gasket, Product Type Gasket, Fits Pipe Size 3 in, Connection Type Slip, Color Black, Standards ASTM C564, Material Rubber, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Double Maglock, Surface Mount, 12/24VAC/DC (1120x2D)
- SCHLAGE SFIC Disposable Construction Core, Black, 4 Pack (M204-152 (4PK))
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44058TA32D-LH)
- TRIMCO Focal Large Floor Stop with Bail and Hook Satin Chrome (7285.626)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- ZORO SELECT Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150 (BULK-FG-971)
- ZORO SELECT Gasket, SVGMS200 (SVGMS200)
- ZORO SELECT Raised Face ePTFE Flange Gasket for 3-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1795)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets