Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, Synthetic Fibers
Mfr # C-4401
Zoro # G4695135
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Synthetic Fibers with Nitrile Binder
- Thickness 1/16 in
- Length 30 in
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C-4401
- Zoro # G4695135
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Length | 30 in |
Width | 30 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with Nitrile Binder |
Thickness | 1/16 in |
Standards | None |
Temp. Range (F) | 0 to 400 |
Continuous Max. Temp. (F) | 400 Degrees F |
Color | Green |
Type | Sheet |
Max. Pressure (PSI) | 600 psi |
Binder Material | Buna-N |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Synthetic Fiber, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Bar Pulls 12-5/8 in 320 mm Center-to-Center Champagne Bronze Cabinet Pull (BP19014CZ)
- PEMKO 1-1/2"H x 40"L, Door Drip Edge (346C40)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 170mm ID, PK2 (ZUSAH3.5X170)
- ONWARD 72inch 1820 mm Strass Mini Barn Door Sliding System, Matte Black (189TYL20190BC)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 15" L, 15" W (BULK-FGSM-AN-5)
- ZORO SELECT Gasket, Full Face, 1 In, SBR, Red (7124FF-0150-125-0100)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-150-0500)
- ZORO SELECT Gasket, 1 In, Bevel Seat, BUNA (692-10696)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/8", SemiClr (BULK-RS-S60CLRFDA-10)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-30125)
- Zoro Select Sheet Gaskets