Shop All Composite Sheets
Zoro Select
Gasket Sheet, 3/500" Thick, 12" L, 36" W
Mfr # BULK-PLF-2
Zoro # G7869545
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 12 in
- Width 36 in
- Metal Detectable No
- Material of Construction Plant Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PLF-2
- Zoro # G7869545
- UPC # 193005471590
- Country of Origin United States
- Category Composite Sheets
Dimensions
Length | 12 in |
Width | 36 in |
Length (Straight Wireway) | 12 in |
Details
Item | Gasket Sheet |
Color | Green |
Metal Detectable | No |
Material of Construction | Plant Fiber |
Thickness | 3/500 in |
Temp. Range (F) | 0 Degrees to 250 Degrees |
Binder Material | None |
Product Type | Gasket Sheet |
Reinforced | No |
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Tan, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 36 in, Thickness 3/500 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced No, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 60A (BULK-RS-N60-206)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000 [Each] (SACR.187X48.000X96.000CCP)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/16" Thick x 6" Wide x 12" Long (BULK-RS-S40-449)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/4 In Dia x 6 Ft L (61R1.25-72)
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (BULK-PLF-33)
- ZORO SELECT PlstcSht, GarolitXX, 12"x12", 0.5"T, Blk, Opq (BULK-CS-GXXB-46)
- ZORO SELECT PlstcSht, GaroG7, 12"x12", 0.5"T, OffWht, Opq (BULK-CS-GG7-46)
- ZORO SELECT PlstcSht, GaroliteCE, 12"x12", 1"T, Brwn, Opq (BULK-CS-GCE-49)
- ZORO SELECT Gasket Sheet, 1/100" Thick, 12" L, 12" W (BULK-PLF-9)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- Zoro Select Composite Sheets