Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 3/4" Thick, 12" L, 12" W
Mfr # BULK-PS-PTFE-314
Zoro # G0215987
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Metal Detectable No
- Material of Construction PTFE Plastic
- Thickness 3/4 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-314
- Zoro # G0215987
- UPC # 193005962586
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Length | 12 in |
Width | 12 in |
Plastic Width | 12 in |
Plastic Length | 12 in |
Details
Item | Gasket Sheet |
Material | PTFE |
Metal Detectable | No |
Material of Construction | PTFE Plastic |
Thickness | 3/4 in |
Standards | FDA, UL 94 V-0 |
Color | White |
Temp. Range (F) | -290 Degrees to 500 Degrees |
Plastic Thickness | 0.75 in |
Shape | Sheet |
Minimum Temperature | -290 Degrees F |
Friction Coefficient | 0.07 |
Tensile Strength | 3,000 psi |
Plastic Clarity | Opaque |
UV Resistant | Yes |
Backing Type | Plain |
Plastic Hardness | 55D |
Maximum Temperature | 500 Degrees F |
Grade | Standard |
Impact Strength | 3.5 ft-lb/in |
Description
Gasket Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Plastic Hardness 55D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Satin Chrome Privacy 9K30L16DS3626 (887838148773)
- SUGATSUNE Lid Stay 90 Degree Open With Soft Close White (C301NW)
- SIMPLEX Inside Lever Sleeve Assembly, Simplex, LH (80126626D01)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14LE)
- ZORO SELECT Ring Flange Gasket, Green, 3 in Pipe Size (4401RG-0300-062-0300)
- ZORO SELECT Gasket, Full Face, 10 In, 1/8 In Thick, SBR (GSFFG10)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-346-0300)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24125)
- ZORO SELECT Spiral Wound Flange Gasket, 1 in Pipe Sz (913M-304T-150-0100)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12062)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- Zoro Select Sheet Gaskets