Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 24 x 24 In, PTFE, White
Mfr # 8764V24125
Zoro # G4382305
product price: $209.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 24 x 24 in
- Metal Detectable No
- Material of Construction Virgin PTFE
- Thickness 1/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8764V24125
- Zoro # G4382305
- Country of Origin India
- Category Sheet Gaskets
Dimensions
Pipe Size | 24 x 24 in |
Width | 24 in |
Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Virgin PTFE |
Thickness | 1/8 in |
Color | White |
Type | Sheet |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -330 to 500 |
Standards | FDA compliant |
Max. Pressure (PSI) | 800 psi |
FDA Approved | Yes |
Binder Material | None |
Reinforced | No |
For Piping System | Food and Beverage |
Description
Gasket Sheet, Gasket Material PTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 24 in, Overall Length 24 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -330 Degrees F, Reinforced No, Maximum Operating Pressure 800 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards FDA Compliant, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Deck Tension Tie (DTT2Z)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounti (LCN-4040XP-EDA-AL)
- ACCURIDE Drawer Slide, Bracket Mount, Soft Close, PK2, 1/2"W (C 301 -2590-20D)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1359)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-300-0500)
- ZORO SELECT Gasket, Graphite/SS, 1/8In T, 39-1/2In LxW (FLEXIGRAF-M125)
- ZORO SELECT Gasket, 4 In, Bevel Seat, PTFE (692-10010)
- ZORO SELECT Gasket, 3" Tube Size, Coupler Connection (DXD-33)
- ZORO SELECT Gasket, 2 In, Bevel Seat, BUNA (692-10692)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-100)
- Zoro Select Sheet Gaskets