Shop All Fiberglass Fabric
Zoro Select
Gasket Sheet, 1/8" Thick, 1200" L, 2" W
Mfr # BULK-FF-17
Zoro # G8918373
original price:
$77.89
11% off
new price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Fiberglass
- Width 2 in
- Color White
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FF-17
- Zoro # G8918373
- UPC # 193005471293
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 100 ft |
Width | 2 in |
Length (Straight Wireway) | 1,200 in |
Details
Item | Gasket Sheet |
Material | Fiberglass |
Color | White |
Metal Detectable | No |
Backing Type | Plain |
Material of Construction | Fiberglass Fabric |
Thickness | 0.125 in |
Density | 39 lb/cu ft |
Product Type | Gasket Sheet |
Maximum Temperature | 1,000 Degrees F |
Fiberglass Fabric Type | Plain |
Shape | Sheet |
Temp. Range (F) | 0 Degrees to 1000 Degrees |
Grade | Standard |
Part Number | BULK-FF-17 Fiberglass |
Description
Gasket Sheet, Material Fiberglass, Shape Sheet, Length 100 ft, Width 2 in, Thickness 0.125 in, Backing Type Plain, Adhesive Type Not Applicable, Density 39 lb/cu ft, Color White, Maximum Temperature 1,000 Degrees F, Minimum Temperature Not Applicable, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Standard, Tensile Strength Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (ZUSA-RC-499)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMW88BL.250X48.000X120.000)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- USA INDUSTRIALS Fiberglass Fabric Strip - 1/16" Thick x 1" Wide x 100 ft. Long (BULK-FF-10)
- Zoro Select Fiberglass Fabric