Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 1/8" Thick, 12" L, 12" W
Mfr # ZUSAG1/8-12x12
Zoro # G0216136
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Graphite
- Thickness 1/8 in
- Temp. Range (F) -400 Degrees to 1000 Degrees
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAG1/8-12x12
- Zoro # G0216136
- UPC # 193005198244
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Width | 12 in |
Length | 12 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Graphite |
Thickness | 1/8 in |
Temp. Range (F) | -400 Degrees to 1000 Degrees |
Max. Pressure (PSI) | 700 psi |
Color | Dark Gray |
Binder Material | None |
Reinforced | No |
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 12 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced No, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Chemical-Resistant, Temperature-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Bolt FB45826D (FB.10190)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE7550NP35)
- MSI Nero Marquina Herringbone SAMPLE Glossy Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0320-SAM)
- HES Electric Strike, Heavy-Duty, Grade 1 (5200C 12/24 LBSM 630)
- ZORO SELECT Gasket, Full Face, 6 In, Neoprene, Black (9071FF-0150-125-0600)
- ZORO SELECT Paddle Gasket, 6 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0600)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-150-0600)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, SBR, Red (7124FF-0150-125-0150)
- ZORO SELECT Spiral Wound Flange Gasket, 1 in Pipe Sz (913M-304T-150-0100)
- ZORO SELECT Gasket, Full Face, 1 In, SBR, Red (7124FF-0150-125-0100)
- DIXON 3 in EPDM GRUVLOK GASKET BLACK W/GREEN (G300E)
- Zoro Select Sheet Gaskets