Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 1/8 in., White, PTFE
Mfr # 24SH-15125
Zoro # G0170320
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Expanded PTFE
- Thickness 1/8 in
- Standards AREVA, ASME B16.21, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24SH-15125
- Zoro # G0170320
- Country of Origin Austria
- Category Sheet Gaskets
Dimensions
Length | 15 in |
Width | 15 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Expanded PTFE |
Thickness | 1/8 in |
Standards | AREVA, ASME B16.21, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc |
Temp. Range (F) | -450 Degrees to 500 Degrees F |
Continuous Max. Temp. (F) | 518 Degrees F |
Max. Pressure (PSI) | 2,900 psi |
Color | White |
Type | Sheet |
Binder Material | None |
Market | Industrial |
FDA Approved | Yes |
For Fluid Type | Water |
For Piping System | Food and Beverage |
Reinforced | No |
Description
Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 15 in, Overall Length 15 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced No, Maximum Operating Pressure 2,900 psi, Maximum Operating Temperature 600 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards AREVA, BAM, Blow-Out-Test VDI 2200, FDA Compliant, TA-Luft, USP Plastic Class VI, WRC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Pinning Kit, For Lockset Cylinders (40-119)
- KABA Kaba: PowerPlex P2031-XS-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031XSLL62641)
- RICHELIEU 2Pack 3in 76 mm Full Mortise Butt Hinge 14 Radius, OilRubbed Bronze (2820ORBB)
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- ZORO SELECT Spiral Wound Gasket, CRIR, 4 in., 6-7/8 in. (SWCRIR-0400-P1-G-WE-OA)
- ZORO SELECT Gasket, Full Face, 4 In, 1/8 In Thick, SBR (GSFFG4)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- ZORO SELECT Gasket, Full Face, 6 In, 1/8 In Thick, SBR (GSFFG6)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- Zoro Select Sheet Gaskets