Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 1/64" Thick, 30" L, 30" W
Mfr # BULK-FGSM-AH-11
Zoro # G8918635
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Aramid with Buna-N Rubber Binder
- Thickness 1/64 in
- Temp. Range (F) 0 Degrees to 400 Degrees
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FGSM-AH-11
- Zoro # G8918635
- UPC # 193005467531
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Length | 30 in |
Width | 30 in |
Length (Straight Wireway) | 30 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Aramid with Buna-N Rubber Binder |
Thickness | 1/64 in |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Color | Green |
Max. Pressure (PSI) | 1,450 psi |
Binder Material | Buna-N |
For Fluid Type | Oil |
For Piping System | Food and Beverage |
FDA Approved | Yes |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 30 in, Overall Length 30 in, Thickness 1/64 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (MR02)
- RICHELIEU HARDWARE 39-6/8 in. (1010 mm) Center-to-Center Brushed Stainless Steel Contemporary Drawer Pull (BP34871019170)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP795160195)
- ZORO SELECT Gasket, Full Face, 1 In, Neoprene, Black (9071FF-0150-125-0100)
- ZORO SELECT Gasket, Full Face, 2 In, SBR, Red (7124FF-0150-125-0200)
- ZORO SELECT Gasket, Full Face, 3 In, 1/8 In Thick, SBR (GSFFG3)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24062)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (ZUSAGSS1/32-12x12)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-300-0500)
- Zoro Select Sheet Gaskets