Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 12 x 12 In, PTFE, White
Mfr # 8764V12125
Zoro # G4382296
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 x 12 in
- Metal Detectable No
- Material of Construction Virgin PTFE
- Thickness 1/8 in
- Continuous Max. Temp. (F) 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8764V12125
- Zoro # G4382296
- Country of Origin India
- Category Sheet Gaskets
Dimensions
Pipe Size | 12 x 12 in |
Length | 12 in |
Width | 12 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Virgin PTFE |
Thickness | 1/8 in |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -330 to 500 |
Type | Sheet |
Max. Pressure (PSI) | 800 psi |
Color | White |
Standards | FDA compliant |
Binder Material | None |
Reinforced | No |
For Piping System | Food and Beverage |
FDA Approved | Yes |
Description
Gasket Sheet, Gasket Material PTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 12 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -330 Degrees F, Reinforced No, Maximum Operating Pressure 800 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards FDA Compliant, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Walnut Grip (LV102 SB GRIP-WN)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF544-003)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-346-0250)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24062)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 15" L, 15" W (BULK-PS-EPTFE-61)
- ZORO SELECT Gasket, Full Face, 6 In, Neoprene, Black (9071FF-0150-125-0600)
- ZORO SELECT Gasket, Full Face, 8 In, SBR, Red (7124FF-0150-125-0800)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (ZUSAGSS1/32-12x12)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 12" (V95012)
- Zoro Select Sheet Gaskets