Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 12 x 12 In, PTFE, White
Mfr # 8764V12062
Zoro # G4382244
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 x 12 in
- Metal Detectable No
- Material of Construction Virgin PTFE
- Thickness 1/16 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8764V12062
- Zoro # G4382244
- Country of Origin India
- Category Sheet Gaskets
Dimensions
Pipe Size | 12 x 12 in |
Length | 12 in |
Width | 12 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Virgin PTFE |
Thickness | 1/16 in |
Continuous Max. Temp. (F) | 500 Degrees F |
Type | Sheet |
Max. Pressure (PSI) | 800 psi |
Temp. Range (F) | -330 to 500 |
Color | White |
Standards | FDA compliant |
Binder Material | None |
For Piping System | Food and Beverage |
FDA Approved | Yes |
Reinforced | No |
Description
Gasket Sheet, Gasket Material PTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 12 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -330 Degrees F, Reinforced No, Maximum Operating Pressure 800 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards FDA Compliant, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK3, Type: Utility (020004000)
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-26S)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PE71)
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-346-0200)
- ZORO SELECT Spiral Wound Flange Gasket, 2 in Pipe Sz (316-150-0200)
- ZORO SELECT Full Face Flange Gasket, 2 1/2 in Pipe Sz (4401FF-0150-062-0250)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, PTFE (692-10008)
- ZORO SELECT Gasket, Full Face, 8 In, SBR, Red (7124FF-0150-125-0800)
- Zoro Select Sheet Gaskets