Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 1/16" Thick, 36" L, 36" W
Mfr # ZUSAG1/16-36x36
Zoro # G0216267
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Graphite
- Thickness 1/16 in
- Max. Pressure (PSI) 700 psi
- Temp. Range (F) -400 Degrees to 1000 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAG1/16-36x36
- Zoro # G0216267
- UPC # 193005198237
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Width | 36 in |
Length | 36 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Graphite |
Thickness | 1/16 in |
Max. Pressure (PSI) | 700 psi |
Temp. Range (F) | -400 Degrees to 1000 Degrees |
Color | Dark Gray |
Reinforced | No |
Binder Material | None |
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material None, Overall Width 36 in, Overall Length 36 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced No, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Chemical-Resistant, Temperature-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HID Proximity Reader, 1-2/3inWx6inHx1inD, Gray (5365EGP00)
- EKENA MILLWORK 4 3/8"W x 4 3/8"H x 1 1/4"P Leandros Rosette (ROS05X05LE)
- HASTINGS HOME Wireless Doorbell, 250 Foot Range, 10 Different Adjustable Volume Chimes, Wall Mounted Ringer /Chimer (649303GYN)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-150-0400)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-150-0200)
- ZORO SELECT Paddle Gasket, 1 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0100)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-150-0300)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket For 1.5" Tube (ZUSA-SG-E-1.5)
- Zoro Select Sheet Gaskets