Shop All Graphite Sheets
Zoro Select
Gasket Sheet, 1/16" Thick, 24" L, 12" W
Mfr # ZUSAGSST1/16-12X24
Zoro # G7871709
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 24 in
- Color Dark Gray
- Metal Detectable No
- Material of Construction Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAGSST1/16-12X24
- Zoro # G7871709
- UPC # 193005471446
- Country of Origin United States
- Category Graphite Sheets
Dimensions
Width | 12 in |
Length | 24 in |
Length (Straight Wireway) | 24 in |
Details
Item | Gasket Sheet |
Color | Dark Gray |
Metal Detectable | No |
Material of Construction | Graphite |
Thickness | 1/16 in |
Binder Material | Stainless Steel Tang |
Temp. Range (F) | -400 Degrees to 750 Degrees |
Reinforced | Yes |
Product Type | Gasket Sheet |
Max. Pressure (PSI) | 700 psi |
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Tang, Overall Width 12 in, Overall Length 24 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 750 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-PTFE-32)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1/2 in Thick, Gray (ZUSA-XPE-5)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PTFE-711)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/4" T x 4" W x 10ft. L (BULK-RS-E60-764)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-3)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-4)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-6)
- Zoro Select Graphite Sheets