Shop All Garbage Disposal Accessories
This Product is Discontinued
Zoro Select
Gasket, Rubber, Pipe Dia 1 1/2 In, PK10 (Discontinued)
Mfr # 1PPC1
Zoro # G1740986
This Product is Discontinued
Key Features
- For Use With Garbage Disposal
- Color/Finish Black/Rubber
- Type Garbage Disposal Arm
- Material of Construction Rubber
- Pipe Size (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPC1
- Zoro # G1740986
- UPC # 190735409107
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Pipe Size (In.) | 1 1/2 in |
Details
For Use With | Garbage Disposal |
Color/Finish | Black/Rubber |
Type | Garbage Disposal Arm |
Item | Gasket |
Material of Construction | Rubber |
Accessory Type | Gasket |
Description
Gasket, Standards -, Voltage -, Includes -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.