Shop All Flange & Ring Gaskets
Zoro Select
Gasket, Ring, 6 In, Virgin PTFE, White
Mfr # D060150R204027
Zoro # G3161024
original price:
$26.89
13% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 5/8 in
- Metal Detectable No
- Max. Pressure (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D060150R204027
- Zoro # G3161024
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 800 psi |
Material of Construction | Virgin PTFE |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -450 to 500 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
FDA Approved | No |
Insert Material | None |
For Flange ANSI Class | 150 |
Reinforced | No |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Metal Detectable Gasket | No |
Binder Material | None |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 6 5/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Round Base Magnet65#Pull (07222)
- INOX Door Closer Grade 1 Hvy Duty Parallel Mount Cush Arm Full Cvr Alum (DC9016CUSH-AL)
- OMNIA Center to Center Wire Cabinet Pull Satin Stainless Steel 5" (9537/128.32D)
- BLUM 9in Soft-close 7/8 Extension Zinc Tandem Edge Drawer Slide, 75 Lbs Weight Rating, PR (554H2290B01)
- ZORO SELECT Full Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-593)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- ZORO SELECT Raised Face PTFE Flange Gasket for 12" Pipe, 1/8" Thick, #150 (BULK-FG-1090)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-814)
- ZORO SELECT Full Face Silicone Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1541)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- Zoro Select Flange & Ring Gaskets