Shop All Flange & Ring Gaskets
Zoro Select
Gasket, Ring, 4 In, Virgin PTFE, White
Mfr # D040150R202027
Zoro # G3400275
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Material of Construction Virgin PTFE
- Max. Pressure (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D040150R202027
- Zoro # G3400275
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 1/2 in |
Details
Thickness | 1/16 in |
Material of Construction | Virgin PTFE |
Max. Pressure (PSI) | 800 psi |
Flange Class | Class 150 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -450 to 500 |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
For Flange ANSI Class | 150 |
Reinforced | No |
Binder Material | None |
FDA Approved | No |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Insert Material | None |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Deadbolt E3020US19 (E3020US19)
- ZORO SELECT Concave Door Stop, Rubber, Gray, 1-7/8"H x 5/8"W (4JG95)
- AMEROCK Appoint 3 in & 3-3/4 in 76mm & 96 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36762FB)
- ELEMENTS BY HARDWARE RESOURCES 4" Polished Chrome Large Triple Prong Wall Mounted Hook (YT40-400PC)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R204027)
- ZORO SELECT Flange Gasket, 8 in., 1/16 in., Green (4401RG-0150-062-0800)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Viton (4CYV9)
- ZORO SELECT Gasket, SVGMS400 (SVGMS400)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-109)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets