Shop All Flange & Ring Gaskets
Zoro Select
Gasket, Ring, 4 In, 1/16 In Thick, Aramid
Mfr # GSNAG4
Zoro # G0542132
original price:
$31.81
34% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 3/8 in
- Metal Detectable Yes
- Max. Pressure (PSI) 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GSNAG4
- Zoro # G0542132
- UPC # 082647141384
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 3/8 in |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 4 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Grade A Zinc Plated Carbon Steel Bolt, Hardness Not Rated, Includes Mounting Hardware Yes, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Light Spring Force, Long-Lok D=M08 L=16, Body & Pin Stainless Steel (K0324.108)
- FALCON Bushing BUSH102 (BUSH.102)
- BEST Satin Chrome Cylinder 12E72S2RP626 (12E72S2RP626)
- TRANS ATLANTIC CO. Standard Duty Brushed Chrome Commercial Cylindrical Dummy Door Lever/Handle (DL-LSVDTSPA-US26D)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-780)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600 (BULK-FG-3081)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-617)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-619)
- ZORO SELECT Flange Gasket, Ring, 6" Pipe (BULK-FG-1454)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #300 (BULK-FG-1998)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502001)
- Zoro Select Flange & Ring Gaskets