Shop All Flange & Ring Gaskets
Zoro Select
Gasket, Ring, 3/4 In, Virgin PTFE, White
Mfr # D006150R202027
Zoro # G1172525
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 1/4 in
- Inside Dia. 1 1/16 in
- Metal Detectable No
- Max. Pressure (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D006150R202027
- Zoro # G1172525
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 1/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 800 psi |
Material of Construction | Virgin PTFE |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Temp. Range (F) | -450 to 500 |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 500 Degrees F |
Reinforced | No |
Binder Material | None |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
For Flange ANSI Class | 150 |
Insert Material | None |
FDA Approved | No |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 1/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP 7-1/2"" (N342-550)
- RIXSON Overhead Holders and Stops (8-336 630)
- AMERIMAX HOME PRODUCTS GUTTER HANGERW/STRAP 4PK (21030PK)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" (D006150R204027)
- ZORO SELECT Gasket, Ring, 8 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D080150R204027)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #300 (BULK-FG-460)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Nitrile (4CYU3)
- ZORO SELECT Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-603)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- Zoro Select Flange & Ring Gaskets