Shop All Flange & Ring Gaskets
Zoro Select
Gasket, Ring, 2 In, Virgin PTFE, White
Mfr # D020150R204027
Zoro # G2365894
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 3/8 in
- Metal Detectable No
- Material of Construction Virgin PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D020150R204027
- Zoro # G2365894
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 2 3/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Virgin PTFE |
Max. Pressure (PSI) | 800 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -450 to 500 |
Type | Ring Gasket |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Binder Material | None |
Insert Material | None |
FDA Approved | No |
Reinforced | No |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 3/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 2"PK5 (ZUSA-CAM-HMD-2)
- BAUER RV KEY, RV313 , Black, Egg Shaped, Precut (KEY-RV-313)
- KWIKSET Combo Keyed ENTR Tylo Knob SGL CYL DBOLT (96900-338)
- DON-JO Classic Wrap Around for Deadbolt with 1-1/2" Hole with 2-3/4" Backset and 1-3/8" Door (CW7BZ)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White, Thickness: 1/16" (D020150R202027)
- ZORO SELECT Flange Gasket, Full Face, 1-1/2" Pipe (BULK-FG-618)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., White (24SH-RG-0150-125-0150)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/8" Thick, #150 (BULK-FG-66)
- GARLOCK Gasket, Ring, 4 In, Synthetic Fiber, Blue (37760-0104)
- Zoro Select Flange & Ring Gaskets