Shop All Flange & Ring Gaskets
Zoro Select
Gasket, Ring, 1 1/4 In, Virgin PTFE, White
Mfr # D012150R202027
Zoro # G2679065
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 3 in
- Inside Dia. 1 21/32 in
- Metal Detectable No
- Material of Construction Virgin PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D012150R202027
- Zoro # G2679065
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 3 in |
Inside Dia. | 1 21/32 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Virgin PTFE |
Max. Pressure (PSI) | 800 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Temp. Range (F) | -450 to 500 |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 500 Degrees F |
Binder Material | None |
FDA Approved | No |
For Flange ANSI Class | 150 |
Insert Material | None |
Metal Detectable Gasket | No |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 21/32 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Bright Chrome 1-7/8" (FP178U26)
- LUCKY LINE Plastic Key Clip, Red, 25 PK (41570)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 6.13" Length (3.75" Hole Center), Oil Rubbed Bronze, 10PK (SH200-OR-10)
- ZORO SELECT O-Ring, Dash 028, Neoprene, 0.07 In., PK50 (1BUR3)
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White, Outside Dia.: 3" (D012150R204027)
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0100)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #300 (BULK-FG-1998)
- ZORO SELECT Raised Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-506)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets