Shop All Sheet Gaskets
Zoro Select
Gasket, Graphite/SS, 1/8In T, 19-3/4In LxW
Mfr # FLEXIGRAF-19125
Zoro # G1127025
original price:
$106.99
10% off
new price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 19-3/4 x 19-3/4 in.
- Metal Detectable No
- Material of Construction Flexible Graphite with 316 SS Insert
- Thickness 1/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-19125
- Zoro # G1127025
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 19-3/4 x 19-3/4 in. |
Length | 19.75 in |
Width | 19.75 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Flexible Graphite with 316 SS Insert |
Thickness | 1/8 in |
Color | Black |
Continuous Max. Temp. (F) | 850 Degrees F |
Max. Pressure (PSI) | 2,000 psi |
Temp. Range (F) | -400 to 850 |
Type | Sheet |
Standards | None |
Reinforced | Yes |
Binder Material | Stainless Steel |
Description
Gasket Sheet, Gasket Material Graphite, Color Black, Backing Type Plain, Binder Material Stainless Steel, Overall Width 19.8 in, Overall Length 19.8 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 850 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Draw Latch, Nonlocking, Spring Loaded (SCC-60/SS)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 5"W x 10"H x 3/4"P (PBP050X100X075FOS00)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-STD RH AL)
- GLOBAL DOOR CONTROLS 1 in. Duronodic Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-DU)
- ZORO SELECT Gasket, Full Face, 2 In, 1/8 In Thick, SBR (GSFFG2)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, BUNA (692-10693, 40BSB2.5)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- ZORO SELECT Gasket, 3" Tube Size, Coupler Connection (DXD-33)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- ZORO SELECT Gasket, Full Face, 6 In, SBR, Red (7124FF-0150-125-0600)
- Zoro Select Sheet Gaskets