Shop All Sheet Gaskets
Zoro Select
Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW
Mfr # FLEXIGRAF-M062
Zoro # G2886466
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 39 1/2 x 39 1/2 in.
- Metal Detectable No
- Material of Construction Flexible Graphite with 316 SS Insert
- Thickness 1/16 in
- Width 39.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-M062
- Zoro # G2886466
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 39 1/2 x 39 1/2 in. |
Width | 39.5 in |
Length | 39.5 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Flexible Graphite with 316 SS Insert |
Thickness | 1/16 in |
Color | Black |
Continuous Max. Temp. (F) | 850 Degrees F |
Temp. Range (F) | -400 to 850 |
Max. Pressure (PSI) | 2,000 psi |
Standards | None |
Type | Sheet |
Binder Material | Stainless Steel |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Graphite, Color Black, Backing Type Plain, Binder Material Stainless Steel, Overall Width 39.5 in, Overall Length 39.5 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 850 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W (PLI340/50B-KD)
- BEST Key Blank, TC Keyway, Standard, 7 Pins (1A1TC1KS473KS800)
- MAG-MATE Cup Magnet, 82 lb. Pull (MX2500)
- HILLMAN OOK 50133 Picture Hanging Wire, 75 ft L, Steel, Galvanized, 20 ga Gauge (534648)
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- ZORO SELECT Spiral Wound Flange Gasket, 1/2in Pipe Sz (913M-304T-150-0050)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-300-0400)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, SBR, Red (7124FF-0150-125-0250)
- ZORO SELECT Paddle Gasket, 3 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0300)
- USA INDUSTRIALS Electriclly Insulating Fish Paper Sheet - 0.01" T x 12" W x 12" L (BULK-FP-1)
- Zoro Select Sheet Gaskets