Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 8 In, 1/8 In Thick, SBR
Mfr # GSFFG8
Zoro # G3212964
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 13 1/2 in
- Bolt Holes 8
- Inside Dia. 8 5/8 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GSFFG8
- Zoro # G3212964
- UPC # 082647141322
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 13 1/2 in |
Inside Dia. | 8 5/8 in |
Bolt Hole Diameter | 7/8 in |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 8 5/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 13 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners (8) Grade A Zinc Plated Carbon Steel Bolts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Outside Corner, Almond (4COS920N)
- EPCO Glass Door Stick-On Pull (GP18-C)
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G-014)
- KOHLER O-Ring, 29682 (29682)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-346-0300)
- ZORO SELECT Gasket, 1 In, Bevel Seat, PTFE (692-10005)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 30" L, 30" W (BULK-FGSM-AH-11)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24125)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-150-0200)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-150-0500)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- Zoro Select Sheet Gaskets