Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 6 In, SBR, Red
Mfr # 7124FF-0150-125-0600
Zoro # G2736151
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 11 in
- Bolt Holes 8
- Inside Dia. 6 5/8 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7124FF-0150-125-0600
- Zoro # G2736151
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 11 in |
Inside Dia. | 6 5/8 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Material of Construction | SBR Blend |
Thickness | 1/8 in |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Color | Red |
Max. Pressure (PSI) | 150 psi |
Continuous Max. Temp. (F) | 180 Degrees F |
Type | Full Face Gasket |
Temp. Range (F) | -20 to 180 |
Flange Class | Class 150 |
Product Type | Flange Gasket |
Insert Material | None |
For Flange ANSI Class | 150 |
Binder Material | SBR |
For Fluid Type | Air, Water |
FDA Approved | No |
Metal Detectable Gasket | No |
Number of Bolt Holes | 8 |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material SBR, Color Red, Inside Diameter 6 5/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A, Includes Mounting Hardware No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Lockset Patio Rd Mortise (E 2014)
- LOCKEY Keyed Rim Cylinder For Lever Handle Keyed Panic Trim PB-LHED/PB-LHSR (PSCYL)
- PAWLING Corner Guard, PVC, Linen White, 48"H x 1-1/2"W (CGU-12-4-301)
- YALE Knob Lockset, Mechanical, Passage, Grd. 2 (CA4601 x 630)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-300-0600)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, BUNA (692-10693, 40BSB2.5)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 6" L, 6" W (BULK-FGSM-AN-8)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 36" L, 36" W (ZUSAG1/16-36x36)
- GARLOCK Gasket, 1/2 In, TufFlex (A42MPGR-TF-050-E)
- Zoro Select Sheet Gaskets