Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 6 In, 1/8 In Thick, SBR
Mfr # GSFFG6
Zoro # G0645111
original price:
$47.59
30% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 11 in
- Bolt Holes 8
- Inside Dia. 6 5/8 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GSFFG6
- Zoro # G0645111
- UPC # 082647141315
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 11 in |
Inside Dia. | 6 5/8 in |
Bolt Hole Diameter | 7/8 in |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 6 5/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners (8) Grade A Zinc Plated Carbon Steel Bolts, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE5037NP35)
- HARDWARE RESOURCES 3-1/2" Wx7/8"Dx10"H Rubberwood Plinth Block (PLN2-RW)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- HY-KO Key Blank Kwikset Kw5 (11010KW5)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (ZUSAGSS1/32-12x12)
- ZORO SELECT Gasket, 6" Tube Size, Coupler Connection (DXD-66)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 19-3/4In LxW (FLEXIGRAF-19062)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, BUNA (692-10693, 40BSB2.5)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Spiral Wound Flange Gasket, 1/2in Pipe Sz (913M-304T-150-0050)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- Zoro Select Sheet Gaskets