Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 2 In, 1/8 In Thick, SBR
Mfr # GSFFG2
Zoro # G1842897
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 in
- Bolt Holes 4
- Inside Dia. 2 3/8 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GSFFG2
- Zoro # G1842897
- UPC # 082647141278
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 6 in |
Inside Dia. | 2 3/8 in |
Bolt Hole Diameter | 3/4 in |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 2 3/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners (4) Grade A Zinc Plated Carbon Steel Bolts, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 5-1/2" Wx7/8"Dx5-1/2"H Rubberwood Traditional Rosette (ROS6-RW)
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- HPC HPC: LHR-100 LEVER HANDLE REMOVER (HPC-LHR-100)
- MSI Almond Glossy SAMPLE Ceramic Bull Nose Tile Trim In Beige (ZOR-PT-TR-0111-SAM)
- ZORO SELECT Spiral Wound Flange Gasket, 1 in Pipe Sz (913M-304T-150-0100)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, BUNA (40BSB1.5)
- ZORO SELECT Spiral Wound Metal Gasket, 1/2 in., 11/64 (304-150-0050)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12125)
- ZORO SELECT Gasket, Full Face, 1 In, Neoprene, Black (9071FF-0150-125-0100)
- ZORO SELECT Paddle Gasket, 1 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0100)
- SUPCO Finnys Gasket Book, 36 Assorted (GB10)
- Zoro Select Sheet Gaskets