Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 10 In, 1/8 In Thick, SBR
Mfr # GSFFG10
Zoro # G2589395
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 in
- Outside Dia. 16 in
- Bolt Holes 12
- Inside Dia. 10 3/4 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GSFFG10
- Zoro # G2589395
- UPC # 082647141339
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Pipe Size | 10 in |
Outside Dia. | 16 in |
Inside Dia. | 10 3/4 in |
Bolt Hole Diameter | 1 in |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 10 3/4 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 16 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners (12) Grade A Zinc Plated Carbon Steel Bolts, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- ROSSLARE *REPLACES AT-R271BL* READ ONLY PROX TAG BLACK TWIST RECT W/LASER PRINTING (ROS-AT-ERK-26A-7TB0)
- DETEX Pull Exit Trim with Cylinder Hole (03A689)
- COMPONENT HARDWARE Snap-In Magnetic Cab, Black Polypropylene (M36-0201)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, BUNA (40BSB1.5)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-346-0300)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-346-0150)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24125)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, FKM (42MPSFY-075)
- Zoro Select Sheet Gaskets