Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 1 In, SBR, Red
Mfr # 7124FF-0150-125-0100
Zoro # G0470863
product price: $0.81
/ea
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 4 1/4 in
- Bolt Holes 4
- Inside Dia. 1 5/16 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7124FF-0150-125-0100
- Zoro # G0470863
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 4 1/4 in |
Inside Dia. | 1 5/16 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | SBR Blend |
Thickness | 1/8 in |
Temp. Range (F) | -20 to 180 |
Continuous Max. Temp. (F) | 180 Degrees F |
Max. Pressure (PSI) | 150 psi |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Color | Red |
Flange Class | Class 150 |
Product Type | Flange Gasket |
Number of Bolt Holes | 4 |
Binder Material | SBR |
Metal Detectable Gasket | No |
For Fluid Type | Air, Water |
For Flange ANSI Class | 150 |
FDA Approved | No |
Insert Material | None |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material SBR, Color Red, Inside Diameter 1 5/16 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Maglock (UHB-BK-12)
- USA INDUSTRIALS Silicone O-Ring, Dash 017, PK25 (ZUSAS70FDA017)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- BEST Key Blank, BEST Lock, Standard, WC Keyway (1AP1WC1KS567KS800)
- ZORO SELECT Gasket, Full Face, 4 In, 1/8 In Thick, SBR (GSFFG4)
- ZORO SELECT Paddle Gasket, 6 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0600)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-346-0200)
- ZORO SELECT Paddle Gasket, 1 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0100)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-346-0250)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-300-0600)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 5" (V95005)
- Zoro Select Sheet Gaskets