Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 1 1/2 In, Neoprene, Black
Mfr # 9071FF-0150-125-0150
Zoro # G3116522
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 5 in
- Bolt Holes 4
- Inside Dia. 1 29/32 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9071FF-0150-125-0150
- Zoro # G3116522
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 5 in |
Inside Dia. | 1 29/32 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | Neoprene Blend |
Thickness | 1/8 in |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Continuous Max. Temp. (F) | 190 Degrees F |
Temp. Range (F) | -20 to 190 |
Max. Pressure (PSI) | 150 psi |
Color | Black |
Flange Class | Class 150 |
Product Type | Flange Gasket |
Metal Detectable Gasket | No |
For Fluid Type | Oil, Refrigerants, Water |
For Flange ANSI Class | 150 |
FDA Approved | No |
Number of Bolt Holes | 4 |
Binder Material | Neoprene |
Insert Material | None |
Description
Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Neoprene, Color Black, Inside Diameter 1 7/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 190 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Tags, Assorted, 24 PK (194900)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/WHT)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8301 693)
- IVES Stops Holders And Bumpers (FS43 US26D)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 6" L, 6" W (BULK-FGSM-AN-8)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-346-0300)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24125)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, BUNA (692-10693, 40BSB2.5)
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- GARLOCK Gasket, 4 In, TufFlex (A40MPGR-TF-400-E)
- Zoro Select Sheet Gaskets